Shop All Cordless Impact Tools
Makita
12V 1/4" Hex (1) 1/4" Impact Driver Tool
Mfr # DT03Z
Zoro # G3963079
$68.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Drive Size 1/4 in Hex
- Features For Applications In Tight Spaces, Variable Speed, Wide Range of Fastening Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # DT03Z
- Zoro # G3963079
- UPC # 088381800693
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 6 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 970 in-lb, Voltage 12 V, Brushless Motor No, Free Speed 2,600 RPM, Impact Rated Yes, Impacts per Minute 3,500, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series CXT, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 6 in, Wireless Tool Tracking No, Power Source Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3-1/2” Impact Square Recss #2 Power Bit (48-32-4572)
- WIDIA Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (5366140)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (11120)
- ROCKWELL Shop Portable Table Saw, 120 V, 15 A, 10 in Dia Blade, 58 in Arbor, 4800 rpm Speed (SS7203)
- MAKITA 12V 1/4" Hex (DT03R1)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT11Z)
- MAKITA $18V BRUSHLESS IMPACT TOOL (MPXDT13Z)
- MAKITA Makita® XWT06Z 18V LXT Lithium-Ion 3/8" Cordless Impact Wrench (Tool-Only) (XWT06Z)
- MAKITA 18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers (XDT13Z, XDT11Z + BL1840B-2)
- MAKITA 18.0 1/4" Tool Case (XDT131 + BL1830B)
- MILWAUKEE TOOL High Torque Impact Wrench, 1/2 in (2967-22, 49-66-7016)
- Makita Cordless Tools