Shop All Reciprocating Saws
Makita
12A Recipro Saw
Mfr # JR3051T
Zoro # G007907057
product price: $205.99
/ea
Sold in multiples of 3 for $617.97
Free Shipping & Returns
Not eligible for select promotions
$617.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # JR3051T
- Zoro # G007907057
- UPC # 88381891899
- Country of Origin China
- Category Reciprocating Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
12 Amp reciprocating saw delivers superior power and performance with less vibration Powered by a 12 Amp motor with electronic speed control to maintain constant speed under load It has a long 1316 stroke for faster cutting with 03,000 strokes per minute SPM and a variable speed trigger to match the speed of the saw to the application It features a durable body design that keeps dust and debris away from the motor, with rubber and felt seals to keep dust and water out for a longer tool life It weighs 73 lbs, with toolless blade change This saw is versatile and powerful, engineered for demolition, metal cutting, wood cutting, drywall and plaster, plastics and remodeling It is ideal for builders, roofers, metal fabricators, remodelers, and general contractors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Full Polish Finish (J5249HS)
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- S & W MANUFACTURING Ball Knob, Stl, 1/4-20", 1-3/8" dia. (SBK-039)
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- MAKITA Recipro Saw-12A (JR3051T)
- MAKITA 18V LXT® Brushless Recipro Saw (XRJ05Z)
- MAKITA Cordless Reciprocating Saw, Straight, 18 V (XRJ08Z)
- MAKITA RECIPRO SAW BLD 6 #72 5PK (MP792615-4)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CT)
- MAKITA 12V max CXT® Recipro Saw Kit (2.0Ah) (RJ03R1)
- DEWALT Cordless Reciprocating Saw Kit, 20.0V (DCS367P1/ DCB205)
- Makita Reciprocating Saws