Shop All Cordless Hammer Drills
This Product is Discontinued
Makita
12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (Discontinued)
Mfr # PH05R1
Zoro # G2124567
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 12V
- Battery Included / Bare Tool Battery Included
- Chuck Size 3/8 in
- Battery Capacity 2.0 Ah
- Chuck Type Keyless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # PH05R1
- Zoro # G2124567
- UPC # 088381809290
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 6 5/8 in |
Description
Cordless Hammer Drill Kit, Voltage 12V, Cordless Drill Class Compact Premium, Chuck Size 3/8 in, Drilling Capacity in Concrete 5/16 in, Drilling Capacity in Wood 1 1/8 in, Number of Speed Settings 2, Number of Clutch Settings 20 + Hammer, Maximum Working Torque 23.3 ft-lb, Blows per Minute 0 to 22,500, 0 to 6,750, Maximum Blows per Minute 6,750 bpm, 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.