Shop All Chainsaw Chains
Makita
12" Saw Chain 3/8" LP, .043"
Mfr # E-02440
Zoro # G8181086
product price: $19.39
/ea
Not eligible for select promotions
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bar Length 12 in
- File Size 4 1/2 mm
- Gauge 0.04 in
- Pitch 3/8 in
- Number of Links 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-02440
- Zoro # G8181086
- UPC # 088381556934
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 12 in |
File Size | 4 1/2 mm |
Compatible Bar Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chainsaw Chain |
Gauge | 0.04 in |
Pitch | 3/8 in |
Number of Links | 46 |
Product Type | Chainsaw Chain |
Compatible Chainsaw Manufacturer | Makita |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 12 in, Pitch 3/8 in, Gauge 0.04 in, Number of Links 46, File Size 4 1/2 mm, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOL CENTRAL Pool Central 32803040 Pool & Spa Vacuum Maintenance Kit with Leaf Skimmer & Brush; 75 in. - 6 Piece (32803040)
- HOLLAND BAR STOOL CO 72" Notre Dame (ND) Grill Cover (GC72ND-ND)
- STENS Mulching Blade 340-137 For Ayp 532406713 (340-137)
- BILLY GOAT Debris Bag Dust Skirt, Use With QV Series (831268)
- MAKITA 23/32" Mortiser Chain (A-16586)
- MAKITA 10" Saw Chain, 3/8” LP, .050” (E-00212)
- MAKITA 14" Saw Chain, 3/8" LP, .050" (E-00234)
- MAKITA 20" Saw Chain, 3/8", .050" (E-02462)
- MAKITA 36V LXT BL 16" Chain Saw Kit (5.0Ah) (XCU04PT + BL1850B-2)
- MAKITA 16" Saw Chain, 3/8” LP, .043” (E-00240)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 25-Ft. Reel (72EXL025U)
- Makita Chainsaw Chains