Shop All Right Angle Drills
Makita
1/2" Right Angle Drill
Mfr # DA4000LR
Zoro # G6976347
product price: $419.00
/ea
Free Shipping & Returns
$419.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Style D-Handle
- Chuck Size 1/2 in
- Voltage 120V AC
- Amps 7.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DA4000LR
- Zoro # G6976347
- UPC # 088381039499
- Country of Origin Multiple
- Category Right Angle Drills
Dimensions
Chuck Size | 1/2 in |
Spindle Size | 3/8"-24 |
Tool Length | 16 1/4 in |
Cord Length | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Right Angle Drill Kit |
Handle Style | D-Handle |
Voltage | 120V AC |
Amps | 7.5 A |
No Load RPM | 0 to 400/0 to 900 |
Gear Reduction | Double |
Reversible | Yes |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Features | Powerful 7.5 AMP Motor for Improved Performance |
Tool Weight | 8.1 lb |
Cord Type | 2-Conductor |
Includes | Carry Case, Chuck Key, Side Handle, Wrench |
Switch Type | Trigger |
Handle Type | D-Handle |
Description
Right Angle Drill Kit, D-Handle, Chuck Size 1/2 in, No Load RPM 0 to 400/0 to 900, Amps 7.5 A, Voltage 120V AC, Reversible Yes, Double Gear Reduction, Spindle Size 3/8 In.-24, Tool Length 16 1/4 in, Tool Weight 8.1 lb, Cord Length 8 ft, Cord Type 2-Conductor, Trigger Switch Type, Features Powerful 7.5 AMP Motor for Improved Performance, Includes Carry Case, Chuck Key, Side Handle, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86114)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- KLEIN TOOLS Crimper, Overall Length 9 3/4 in, Capacity 10 to 22 AWG, Red (1005)
- KRAFT TOOL Safety Groover w/Wood Handle, 6"x6 (CF131)
- MAKITA Makita® DA3010F, 3/8" Angle Drill 4 AMP, 0-2,400 RPM, var. spd., reversible, L.E.D. Light (DA3010F)
- MAKITA 18V LXT® 3/8" Right Angle Drill, Keyless Chuck (XAD02Z)
- MAKITA 1/2" Angle Drill, 10.0A, 2-Speed, Reversible (DA4031)
- MAKITA XGT Brushless 8-1/2" Dual-Bevel, 40V max (GA7021)
- MAKITA 18V LXT® 3/8" Right Angle Drill (XAD01Z)
- MAKITA 3/8" Right Angle Drill, Paddle Switch, Reversible (DA3010F)
- MILWAUKEE TOOL M18 FUEL SUPER HAWG Right Angle Drill w/ QUIK-LOK (2811-20)
- Makita Right Angle Drills