Shop All Pipe & Tubing Tool Parts
Makita
12" Planer Blade, Double Edged High Speed Steel, 2/pk
Mfr # 793346-8
Zoro # G3252895
product price: $55.65
/ea
Not eligible for select promotions
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
- Overall Length 12 in
- Material Steel
- Number of Blades 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 793346-8
- Zoro # G3252895
- Country of Origin Multiple
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Planer Blade For Model 2012 And 2012Nb |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Material | Steel |
Number of Blades | 2 |
Compatible Manufacturer Model Number | 2012, 2012NB |
Blade Type | Planer Blade |
Product Type | Blades |
Description
Planer Blade For Model 2012 And 2012Nb, Blade Type Planer Blade, Compatible Manufacturer Model Number 2012, 2012NB, Material Steel, Number of Blades 2, Overall Length 12 in, Product Type Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Poly-V Belt (588768401)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1126)
- EXCELTA Flat Nose Plier, 5-3/4 in., Smooth (2842)
- IRWIN Impact Screw Extract 3Pc (1876224)
- MAKITA Switch for Mfr. No. GA5020 (651195-8)
- MAKITA 12" Portable Planer (2012NB)
- MAKITA Sub Base w/1" Center Hole, RD1100 (193373-9)
- MAKITA 3-1/4" Planer Blade, 2/pk (D-17223)
- MAKITA 1-1/4 HP* Compact Router Kit (RT0701CX3)
- MAKITA Planer Blade 4-3/8", High Speed Steel, PK2 (D-71211)
- ZORO SELECT Repair Kit (TC-1A)
- Makita Power Tool Parts