Shop All Cordless Drills
Makita
1/2 in, 36V DC Cordless Drill
Mfr # XAD03Z
Zoro # G9662924
Free Shipping & Returns
$479.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 36V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XAD03Z
- Zoro # G9662924
- UPC # 088381859011
- Country of Origin United States
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 21 1/4 in |
Tool Length | 21 1/4 in |
Description
Drill, Voltage 36V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, X2 LXT(R) Series, No Load RPM 0 to 350/1 to 1400, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque Not Specified, Battery Included No, Handle Type Right Angle, Battery Pack Replacement 38XU33, 38XU34, Tool Length 21 1/4 in, Tool Weight 14 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, Uncoated, 0.250" Shank dia. (AST30250-00)
- CAREPLAY CarePlay Grid Blocks, 32pcs., Set (C5032)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (WS6)
- MAKITA 1/2 in, 36V DC Cordless Drill (XAD03PT)
- MAKITA Hammer Driver-Drill Kit 3/8", 12V max CXT (PH06R1)
- MAKITA 1/4 in, 7.2V DC Cordless Drill, Battery Included (DF012DSE)
- MAKITA 12V max CXT® 1/4" Hex Screwdriver Kit (2.0Ah) (FD10R1)
- MAKITA Drill, Chuck 7/16", Hex, 40V, 1500 RPM (GAD02M1)
- MAKITA DRILL 18V 1/2" TOOL ONLY (MPXFD03Z)
- COMMERCIAL Cordless Lithium-Ion Drill Kit (HJP004)
- Makita Cordless Drills