Shop All Cordless Drills
Makita
1/2 in, 36V DC Cordless Drill
Mfr # XAD03PT
Zoro # G9662915
product price: $619.00
/ea
Free Shipping & Returns
$619.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 36V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 5.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAD03PT
- Zoro # G9662915
- UPC # 088381859035
- Country of Origin United States
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 21 1/4 in |
Overall Length | 21 1/4 in |
Description
Drill Kit, Voltage 36V DC, Battery Included, Battery Capacity (2) 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, X2 LXT(R) Series, No Load RPM 0 to 350/1 to 1400, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque Not Specified, Battery Included 38XU33, Handle Type Right Angle, Battery Pack Replacement 38XU33, 38XU34, Tool Length 21 1/4 in, Tool Weight 14 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Feeler Gauge Set (KE1367340)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- BETA Screwdriver 2 in Round (012920418)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield Threading 2 In Outside Diameter 3/4-10UNC (400625)
- MAKITA 1/2 in, 36V DC Cordless Drill (XAD03Z)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD10Z)
- MAKITA DRILL 1/3" SPADE HANDLE 8.5AMP 600RPM (MPDS4011)
- MAKITA 12V max CXT® 3/8" Drill/Driver (FD09Z)
- MAKITA Makita® XFD03Z 18V LXT® Lithium-Ion Cordless 1/2" Driver-Drill (Tool Only) (XFD03Z)
- MAKITA XGT Brushless Compact 1/2" Drill, 40V (GFD02D)
- GENESIS Cordless 12V Li-Ion 2-Speed Drill/Driver (GLCD122P)
- Makita Cordless Drills