Shop All Cordless Drills
Makita
1/2 in, 18V DC Cordless Drill, Battery Included
Mfr # XFD12T
Zoro # G9683488
product price: $339.00
/ea
Free Shipping & Returns
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 5.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XFD12T
- Zoro # G9683488
- UPC # 088381826471
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 3/4 in |
Overall Length | 6 3/4 in |
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (2) 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 18V LXT Series, No Load RPM 0 to 500/0 to 2000, Chuck Size 1/2 in, Max. Power 12,566 W, Max. Torque 530 in-lb, Battery Included (2) 38XU33, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 38XU33, Chuck Keyless, Tool Length 6 3/4 in, Tool Weight 3.9 lb, Includes (1) Tool Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 15mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-15)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YP80)
- OTC Jaw Puller, 25 tons, 2 Jaws, 15-1/2 in. (1047)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT11Z)
- MAKITA BL 3/8" Drill Driver Kit, 12V Max CXT (FD07R1 + BL1041B)
- MAKITA Hammer Driver-Drill Kit 3/8", 12V max CXT (PH06R1)
- MAKITA Driver Drill Kit, 1/2 in, Cordless, 5.0 Ah (XFD14T)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- MAKITA DRILL 18V 1/2" TOOL ONLY (MPXFD03Z)
- MAKITA Cordless Driver Drill Kit, 18 V Battery, Compact Lithium-Ion Battery, 1/2" Chuck, Teal (XFD10SY)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- Makita Cordless Drills