Shop All Cordless Drills
This Product is Discontinued
Makita
1/2 in, 18V DC Cordless Drill, Battery Included (Discontinued)
Mfr # XFD11RB
Zoro # G0336128
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XFD11RB
- Zoro # G0336128
- UPC # 088381841856
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 3/8 in |
Overall Length | 6 3/8 in |
Description
Drill, Voltage 18V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 18V LXT Series, No Load RPM 0 to 500/0 to 1700, Chuck Size 1/2 in, Max. Power 712 W, Max. Torque 350 in-lb, Battery Included (2) 33RT41, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 33RT41, 33RT43, 38XU33, 4NNN2, Chuck Keyless, Tool Length 6 3/8 in, Tool Weight 2.8 lb, Includes (1) Tool Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.