Shop All Cordless Drills
Makita
1/2 in, 18V DC Cordless Drill, Bare Tool
Mfr # XFD12Z
Zoro # G7824717
product price: $144.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$144.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 5.0Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XFD12Z
- Zoro # G7824717
- UPC # 088381826440
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 3/4 in |
Overall Length | 6 3/4 in |
Description
Drill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 18V LXT Series, No Load RPM 0 to 500/0 to 2000, Chuck Size 1/2 in, Max. Power 36 UWO, Max. Torque 530 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 4NNN2, Chuck Keyless, Tool Length 6 3/4 in, Tool Weight 3.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 10" Lg Black Finish Adjustab (710S)
- REMCO Mini Bench Scraper, 5-1/2x3-1/2, MD Blue (6959MD3)
- STARRETT 2" Carbide Tipped Hole Saw (CT200)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/16, Steel (GL3X1000T----01)
- MAKITA Makita® XFD03Z 18V LXT® Lithium-Ion Cordless 1/2" Driver-Drill (Tool Only) (XFD03Z)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD10Z)
- MAKITA Sub-Compact Brushless 1/2" Drill, 18V LXT (XFD15ZB)
- MAKITA BL 3/8" Drill Driver Kit, 12V Max CXT (FD07R1 + BL1041B)
- MAKITA Drill, Chuck 1/2", Keyed, 40V, 1500 RPM (GAD01M1)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2 / DCB205)
- Makita Cordless Tools