Shop All Cordless Drills
This Product is Discontinued
Makita
1/2 in, 18V DC Cordless Drill, Bare Tool (Discontinued)
Mfr # XFD07Z
Zoro # G8499014
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XFD07Z
- Zoro # G8499014
- UPC # 088381670951
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 1/2 in |
Overall Length | 8 1/8 in |
Description
Drill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 18V LXT Brushless Series, No Load RPM 0 to 550/0 to 2100, Chuck Size 1/2 in, Max. Torque 1,090 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 33RT43, Chuck Keyless, Tool Length 8 1/2 in, Tool Weight 5.8 lb, Includes Belt Clip (Mfr. No. 346317-0), Side Handle (Mfr. No. 126413-8)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.