Shop All Cordless Drills
This Product is Discontinued
Makita
1/2 in, 18.0 V Cordless Drill, Bare Tool (Discontinued)
Mfr # XPH07Z
Zoro # G8499005
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 4.0Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XPH07Z
- Zoro # G8499005
- UPC # 088381670975
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 1/8 in |
Description
Cordless Hammer Drill/Driver, Voltage 18V, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 21 + Hammer, Maximum Working Torque 1,090 in-lb, Blows per Minute 0 to 31,500, 0 to 8,250, Maximum Blows per Minute 8,250 bpm, 31,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4.0Ah, Battery Series LXT(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.