Shop All Electric Impact Wrenches
Makita
1/2" Impact Wrench, Pin Detent
Mfr # TW0350
Zoro # G4312104
product price: $269.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$269.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in Square
- Max. Torque 258 ft-lb
- Amps 3.5
- Anvil Type Detent Pin
- No Load RPM 0 to 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # TW0350
- Zoro # G4312104
- UPC # 088381052498
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in Square |
Tool Length | 11-1/8" |
Overall Length | 11 1/8 in |
Cord Length | 96 in |
Description
Impact Wrench, Drive Style Standard, Drive Size 1/2 in Square, Max. Torque 258 ft-lb, Fastening Torque 258 ft-lb, Breakaway Torque 258 ft-lb, Free Speed 2,000 RPM, Power to Weight Ratio 39.7 ft-lb/lb, Impact Rated Yes, Impacts per Minute 2,000, Explosive Environment Rated No, Lock-Off Switch No, Retainer Type Pin Detent, Tool Style Full-Size, Handle Type Pistol Grip, Built-In Light No, Power Source Corded, Plug Type Two-Prong, Voltage 120V AC, Cord Length 96 in, Current 3.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT BUCKETBAG 18 POCKET (1148)
- KNIPEX Tweezers Set, 5 pc Plastic Tweezer Set (92 00 05 ESD)
- WESTWARD C-Clamp, Gray, 2-7/16 in Throat D. (806ET2)
- PROTO 1/4 in Drive, 16mm Hex Metric Socket, 6 Points (J4716M)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Friction Ring (XWT14Z)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Pin Detent (5.0Ah) (XWT15T)
- MAKITA Makita Cordless High-Torque 1/2in Utility Impact Wrench, 18V LXT Li-Ion, Brushless (XWT08XVZ)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Pin Detent (XWT15Z)
- MAKITA 1" Impact Wrench, Friction Ring (TW1000)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Fr Ring (5.0Ah) (XWT14T)
- KLEIN TOOLS Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, Tool Only (BAT20CW)
- Makita Power Fastening Tools