Shop All Electric Impact Wrenches
Makita
1/2" Impact Wrench, Pin Detent
Mfr # 6953
Zoro # G4920894
product price: $255.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$255.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Max. Torque 110 ft.-lb.
- Amps 2.5
- Anvil Type Detent Pin
- Tool Weight 3.3 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 6953
- Zoro # G4920894
- UPC # 088381036948
- Country of Origin Japan
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2" |
Tool Length | 9-1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Max. Torque | 110 ft.-lb. |
Amps | 2.5 |
Anvil Type | Detent Pin |
Tool Weight | 3.3 lb. |
No Load RPM | 0 to 3000 |
Corded/Banded | Corded |
Item | Impact Wrench |
Includes | Case |
Blows per Minute | 0 to 3000 |
Voltage | 120V AC |
Handle Type | Pistol Grip |
Impacts per Minute | 0-3000 |
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 110 ft-lb, Impacts per Minute 0-3000, Handle Type Pistol Grip, Voltage 120V AC, Tool Weight 3.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 24Mm Combination Wrench Polished (644128)
- STARRETT Thickness Gage, 0.008 In, 1/2 x 12 In (667-8)
- VEGA INDUSTRIES Slotted 8-10 Power Bit x 6 (1150F10A)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JKB3808RPF)
- MAKITA 3/4" Shear Wrench (6922NB)
- MAKITA Makita Cordless High-Torque 1/2in Utility Impact Wrench, 18V LXT Li-Ion, Brushless (XWT08XVZ)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Pin Detent (5.0Ah) (XWT15T)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench Kit, Fr Ring (5.0Ah) (XWT14T)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Friction Ring (XWT14Z)
- MAKITA 1/2" Impact Wrench, Pin Detent (TW0350)
- MILWAUKEE TOOL M12 FUEL™ 3/8" Stubby Impct Wrnch Kit w/ M12™ ROVER™ Mntng Flood Light (2554-22, 2364-20)
- Makita Power Fastening Tools