Shop All Impact Sockets
This Product is Discontinued
Makita
1/2" Drive Impact Socket Black Oxide Coated (Discontinued)
Mfr # A-96322
Zoro # G0324788
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # A-96322
- Zoro # G0324788
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-3/16" |
Size | 15/16" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chromium Molybdenum Steel |
Item | Impact Socket |
Finish | Black Oxide Coated |
Category Type | Impact Socket |
Socket Type | Deep Well Impact |
Tether Ready | No |
Product Type | Impact Socket,Deep Well,15/16",1/2" D |
Description
Impact Socket,Deep Well,15/16 In.,1/2 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.