Shop All Impact Sockets
Makita
1/2" Drive Impact Socket Black Oxide Coated
Mfr # A-96241
Zoro # G0325661
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-96241
- Zoro # G0325661
- UPC # 088381457781
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-3/16" |
Size | 7/16" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chromium Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Well Impact |
Finish | Black Oxide Coated |
Description
Impact Socket,Deep Well,7/16 In.,1/2 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 7-Piece 3/8" Drive Hex Bit Socket Set (78373)
- KIPP Adjustable Handle, Size: 2 M08X15 Zinc, Black Satin, Comp: Steel (K0116.2081X15)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42925)
- MAKITA 1/2" Drive Impact Socket Black Oxide Coated (A-96285)
- MAKITA 3/8 in Drive Impact XPS Metric Impact Socket S, 10 pcs Standard Socket, Black Oxide (E-01688)
- MAKITA Impact XPS Square 2" Socket Adapte, 3 pcs (E-01600)
- MAKITA Drive Deep Well Impact Socket Set, 1/2 (A-96372)
- SUNEX 1/2" Drive Impact Socket 6 (216UM)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048D)
- WESTWARD 1/4 in Drive Impact Socket 14 mm Size 6 pt Standard Depth, Black Oxide (4LXZ2)
- Makita Impact Sockets