Shop All Impact Socket Sets
This Product is Discontinued
Makita
1/2" Drive Deep Impact Socket Set (Discontinued)
Mfr # A-96372
Zoro # G0324480
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Black Oxide Coated
- SAE or Metric SAE
- Includes (14) 1/2" Drive Deep Well Impact Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # A-96372
- Zoro # G0324480
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-1/4" |
Overall Length | 3-3/16" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide Coated |
SAE or Metric | SAE |
Includes | (14) 1/2" Drive Deep Well Impact Sockets |
Item | Impact Socket Set,Deep Well,1/2" D,14 pcs |
Number of Points | 6 |
Socket Type | Deep Well Impact |
Material | Chromium Molybdenum Steel |
Tether Ready | No |
Description
Impact Socket Set,Deep Well,1/2 In. D,14 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.