Shop All Right Angle Drills
Makita
1/2" Angle Drill, 10.0A, 2-Speed, Reversible
Mfr # DA4031
Zoro # G8478513
product price: $489.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$489.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Size 1/2 in
- Handle Style Straight
- Voltage 120V AC
- Amps 10.0 A
- No Load RPM 0 to 300/0 to 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DA4031
- Zoro # G8478513
- UPC # 088381040754
- Country of Origin Multiple
- Category Right Angle Drills
Dimensions
Chuck Size | 1/2 in |
Spindle Size | 1/2"-20 |
Tool Length | 18 1/4 in |
Cord Length | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Right Angle Drill Kit |
Handle Style | Straight |
Voltage | 120V AC |
Amps | 10.0 A |
No Load RPM | 0 to 300/0 to 1200 |
Gear Reduction | Double |
Reversible | Yes |
Corded/Cordless | Corded |
Switch Type | Trigger |
Cord Type | 3-Conductor |
Features | 2 Speed, Clutch |
Includes | Carry Case, Chuck Key, Side Handle, Wrench |
Tool Weight | 12.3 lb |
Corded/Banded | Corded |
Handle Type | Palm Grip |
Description
Right Angle Drill Kit, Straight, Chuck Size 1/2 in, No Load RPM 0 to 300/0 to 1200, Amps 10.0 A, Voltage 120V AC, Reversible Yes, Double Gear Reduction, Spindle Size 1/2 In.-20, Tool Length 18 1/4 in, Tool Weight 12.3 lb, Cord Length 10 ft, Cord Type 3-Conductor, Trigger Switch Type, Features 2 Speed, Clutch, Includes Carry Case, Chuck Key, Side Handle, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 30 oz Mallet (22112)
- PROTO Double Box Ratcheting Wrench 1-1/8" x 1-1/4" - 12 Point (J1199)
- CLESCO Mandrel (M-3)
- WESTWARD #34 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK7)
- MAKITA Makita® DA3010F, 3/8" Angle Drill 4 AMP, 0-2,400 RPM, var. spd., reversible, L.E.D. Light (DA3010F)
- MAKITA 3/8" Right Angle Drill, Paddle Switch, Reversible (DA3010F)
- MAKITA 18V LXT® 3/8" Right Angle Drill (XAD01Z)
- MAKITA XGT Brushless 8-1/2" Dual-Bevel, 40V max (GA7021)
- MAKITA 18V LXT® 3/8" Right Angle Drill, Keyless Chuck (XAD02Z)
- BOSCH Cordless Right Angle Drill Kit, 11-1/2" L (PS11-102 + GLI12V-300N)
- MILWAUKEE TOOL 1/2" D-Handle Right Angle Drill Kit (3107-6)
- Makita Power Drills