Shop All Cordless Drills
This Product is Discontinued
Makita
1/2", 18V Cordless Drill, Battery Included (Discontinued)
Mfr # XFD061
Zoro # G2764997
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18.0
- Number of Batteries 1
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 3.0Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XFD061
- Zoro # G2764997
- UPC # 088381847285
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7-1/4 |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18.0 |
Number of Batteries | 1 |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 3.0Ah |
Brushless Motor | Yes |
Series | 18V LXT |
No Load RPM | 0 to 400/0 to 1550 |
Item | Cordless Drill/Driver Kit |
Battery Included / Bare Tool | Battery Included |
Transmission | 2-Speed |
Includes | Battery, Charger, Bag |
Max. Power | 9719W |
Battery Included | 4NNN2 |
Battery Pack Replacement | 4NNN2 |
Tool Weight | 3.8 lb |
Clutch Style | Adjustable |
Handle Type | Pistol Grip |
Corded/Cordless | Cordless |
Max. Torque | 530 in-lb |
Corded/Banded | Cordless |
Chuck | Keyless |
Description
Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 3.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 1, 18V LXT Series, No Load RPM 0 to 400/0 to 1550, Chuck Size 1/2 in, Max. Power 9719W, Max. Torque 530 in-lb, Battery Included 4NNN2, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 4NNN2, Chuck Keyless, Tool Length 7-1/4 In., Tool Weight 3.8 lb, Includes Battery, Charger, Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.