Shop All Pipe & Tubing Tool Parts
Makita
12-1/4" Planer
Mfr # KP312
Zoro # G7212222
Free Shipping & Returns
$2,679.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Blade Set,, Wrench
- Features Front Rollers For Easy Moving Over Rought Material
- Corded/Banded Corded
- Depth of Cut (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # KP312
- Zoro # G7212222
- UPC # 088381050883
- Country of Origin Multiple
- Category Pipe & Tubing Tool Parts
Dimensions
Depth of Cut (In.) | 1/8 in |
Cutting Width (In.) | 12 1/4 in |
Overall Length | 21 3/4 in |
Overall Width | 12 1/4 in |
Cord Length | 33 ft |
Number of Depth Settings | 29 |
Maximum Material Width | 12 1/4 in |
Maximum Planer Depth of Cut | 1/8 in |
Blade Width | 12 1/4 in |
Description
Corded Hand Planer, Planer Type Flat, Power Source Corded, Voltage 120V AC, Current 15 A, Maximum Material Width 12 1/4 in, Maximum Planer Depth of Cut 1/8 in, Number of Depth Settings 29, Maximum Speed 12,000 RPM, Blade Material Steel, Dust Collection Not Included, Kit Contents Bare Tool, 12 1/4 in Planer Blade, 2/pk (B-02870), Socket Wrench (782209-3), Triangular Rule (762001-3), Tool Weight 40.6 lb, Blade Width 12 1/4 in, Cord Length 33 ft, Maximum Cutting Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-5625)
- WIHA Prec. Screwdriver, Slotted, 3.0mm x 2 in. (26030)
- JONARD TOOLS T Handle Security Wrench, 5/16 in, BO (BW-516)
- PROTO 1/2" Drive Deep Universal Impact Socket Set, 7 pcs (J72147M)
- MAKITA 12" Portable Planer (2012NB)
- MAKITA Sub Base w/1" Center Hole, RD1100 (193373-9)
- MAKITA 3-1/4" Planer Blade Set w/ Set Plate (D-17239)
- MAKITA Switch for Mfr. No. GA5020 (651195-8)
- MAKITA 3-1/4" Planer Blade, 2/pk (D-17223)
- MAKITA 12" Planer Blade, Double Edged High Speed Steel, 2/pk (793346-8)
- RIDGID Cutter Wheel (75562)
- Makita Power Tool Parts