Shop All Wet Dry Vacuums
Makita
11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™
Mfr # VC4210L
Zoro # G7612239
product price: $729.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$729.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Brush Life Not Rated
- Tank Size 11 gal
- Vacuum Hose Dia. 1 1/4 in
- Standards ETL
- Static Pressure 92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # VC4210L
- Zoro # G7612239
- UPC # 088381846028
- Country of Origin Multiple
- Category Wet Dry Vacuums
Dimensions
Tank Size | 11 gal |
Vacuum Hose Dia. | 1 1/4 in |
Height | 32 1/4 in |
Power Cord Length | 24 39/64 ft |
Vacuum Hose Length | 13 ft |
Width | 15 1/4 in |
Length | 22 5/8 in |
Description
Portable Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.97 Percent at .3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 148 cfm, Static Pressure 92 in, Sound Level 60 dB, Tank Material Plastic, Tank Size 11 gal, Tank Dry Capacity 11 gal, Tank Wet Capacity 9 gal, Vacuum Collection Type Disposable Bag, Motor Efficiency Type Brushed, Number of Motor Stages 1, Air Watts 1,602 W, Peak Horsepower 2 hp, Power 890 W, Current 12 A, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 5 gal, Pail (13405)
- PIG Sorbents, 4 gal, 3 ft x 10 ft, Universal, Gray, Polypropylene (GRP36203-GY)
- KRAFT TOOL KRAFT TOOL Black 20" Crack Squeegee (GG815-01)
- SHEILA SHINE Cleaner, Size 1 qt. (SS-QT)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum (XCV11Z)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- MAKITA LXT(R) Dust Extractor, 1" Hose Dia., Standard (XCV02Z)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah) (XCV11T)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- VACMASTER PROFESSIONAL Beast Series 14 gal.Stainless Steel Wet/Dry Vac (VJE1412SW 0201)
- ECOWELL Cordless Electric Vacuum, Wet/Dry, DC Motor, Dual Tanks, Self Cleaning, Eco Walk, Digital Display (P05)
- Makita Wet Dry Vacuums