Shop All Chainsaws
Makita
10 in 36 V Cordless Polesaw
Mfr # XAU01ZB
Zoro # G502161886
product price: $489.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$489.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 10 in
- Shaft Length 8 ft
- Fuel Tank Capacity Not Gas Powered
- Includes Chain Cover, Guide Bar, Pole Saw Harness, Saw Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 10 in |
Shaft Length | 8 ft |
Blade Length | 10 in |
Minimum Length | 8 ft |
Tool Length | 8 ft |
Maximum Length | 8 ft |
Description
Battery-Powered Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 9 1/2 in, Maximum Length 8 ft, Minimum Length 8 ft, Battery Platform LXT(R), Battery Capacity Not Applicable, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Sound Level 103 dBA, Product Type Pole Saw, Battery Model Number BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B, Voltage 36 V, Tool Length 8 ft, Tool Weight 11.7 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Lawn Mower, Self Propelled, Lithium-Ion (LM2142SP)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Site Saver, Gray (710303)
- ZORO SELECT 10" Steel Anchor Spike, Silver, PK45 (1989S-45C)
- SCOTTS Tb Classic Drop Spreader (76565)
- MAKITA 16" Electric Chain Saw (UC4051A)
- MAKITA 14" 18V 4.0Ah Battery Powered Cordless Chain Saw Kit (XCU03Z - XCU03Z + BL1840B-2)
- MAKITA 16" 18V 3.0/4.0/5.0Ah Battery Cordless Chain Saw (XCU04Z)
- MAKITA Cordless 14" Brushless Chain Saw Kit 18V X2 (36V) LXT(R) w/ 4 Batteries (XCU03PT1)
- MAKITA 16" 18V 5.0Ah Battery Powered Cordless Chain Saw (XCU04PT)
- MAKITA 18V LXT® Brushless 11/16" SDS-PLUS Rotary Hammer, HEPA Vac, AWS™ (XRH12ZW)
- GREENWORKS Greenworks 20312 40V Gmax Digipro Brushless Chainsaw With 4.0Ah Battery And Charger (20312)
- Makita Chainsaws