Shop All Chainsaw Sharpeners
Makita
10" Guide Bar, 3/8” LP, .050”
Mfr # E-00050
Zoro # G8180219
product price: $23.39
/ea
Not eligible for select promotions
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. EY2650H25H and EY401MP
- Accessory Type Guide Bar
- Compatible Bar Length 10 in
- Sharpening Stone Included No Sharpening Stone Included
- Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-00050
- Zoro # G8180219
- UPC # 088381552851
- Country of Origin China
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Guide Bar |
For Use With | Mfr. No. EY2650H25H and EY401MP |
Accessory Type | Guide Bar |
Sharpening Stone Included | No Sharpening Stone Included |
Pitch | 3/8 in |
Product Type | Chainsaw Bar |
Gauge | 0.05 in |
Compatible Chainsaw Manufacturer | EY2650H25H, EY401MP |
Description
Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 10 in, Pitch 3/8 in, Gauge 0.05 in, Sharpening Stone Included No Sharpening Stone Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (595-614)
- MIDWEST RAKE Light Lute, 42", 82" Handle, Gusset (56243)
- TRUMP EVIL EVIL NSA 12 in. 44-400-Leather Softball (1453231)
- A & I PRODUCTS Belt, Deck 0" x0" x0" (A-592951801)
- MAKITA 16" Guide Bar, 3/8” LP, .050” (E-00103)
- MAKITA Round Saw Chain Files, 2/Pk 3/16 (D-75720)
- MAKITA Round Saw Chain Files, 2/Pk 13/64 (D-75770)
- MAKITA Round Saw Chain Files, 2/Pk 5/32 (D-75683)
- MAKITA 28" Guide Bar, 3/8", .050" (E-00197)
- MAKITA 14" Guide Bar, 3/8” LP, .043” (E-00072)
- MAKITA 20" Guide Bar, 3/8", .050" (E-00131)
- Makita Chainsaws & Accessories