Shop All Miter Saws
Makita
10" Dual Slide Compound Miter Saw, with Laser
Mfr # LS1016L
Zoro # G102652128
product price: $880.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$880.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # LS1016L
- Zoro # G102652128
- UPC # 88381099585
- Country of Origin Unknown
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit 4mm Hex 70mm 1/4 Hex Drive (121H.70-4)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/8 in Size, Deep Socket, black oxide (69106)
- WESTWARD Mechanics Drill, HSS, 11/64,135 Deg (2UFV3)
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28027RPB123810)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- MAKITA Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219LX)
- MAKITA Cordless, Miter Saw Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06Z)
- MAKITA Makita® LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser (LS1219L)
- MAKITA Corded, Miter Saw Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219L)
- MAKITA Portable Rise Miter Saw Stand (MAKWST05)
- DEWALT Cordless Miter Saw, 12", 60V, w/Battery (DCS781X1/DCD609)
- Makita Miter Saws