Shop All Cutter & Trimmer Parts
Makita
10" Articulating Hedge Trimmer Couple Shaft Attachment
Mfr # EN420MP
Zoro # G8210818
product price: $329.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Blade Cover; Shear Blade
- Features For Use With Makita Multi-Function Power Heads, Steel Drive Shaft For Less Vibration and Longer Equipment Life, Angle Change Lever Quickly and Easily Adjusts Blade Angle, Tip Guard Protects Blade From Unnecessary Wear, Quickly Attaches To Power Head
- Product Type Articulating Hedge Trimmer Attachment
- Compatible Brands Makita
- Blade Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # EN420MP
- Zoro # G8210818
- UPC # 088381473477
- Country of Origin China
- Category Cutter & Trimmer Parts
Dimensions
Blade Length | 10 in |
Diameter | 9 7/8 in |
Overall Height | 4 1/16 in |
Overall Width | 4 1/8 in |
Overall Length | 52 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Articulating Hedge Trimmer Attachment |
Includes | Blade Cover; Shear Blade |
Features | For Use With Makita Multi-Function Power Heads, Steel Drive Shaft For Less Vibration and Longer Equipment Life, Angle Change Lever Quickly and Easily Adjusts Blade Angle, Tip Guard Protects Blade From Unnecessary Wear, Quickly Attaches To Power Head |
Product Type | Articulating Hedge Trimmer Attachment |
Compatible Brands | Makita |
Compatible Product Type | Couple Shaft Power Heads |
Description
Articulating Hedge Trimmer Attachment, Product Type Articulating Hedge Trimmer Attachment, Overall Width 4 1/8 in, Overall Length 52 in, Diameter 9 7/8 in, Compatible Product Type Couple Shaft Power Heads, Includes Blade Cover; Shear Blade, Overall Height 4 1/16 in, Compatible Brands Makita, Blade Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Shut Off Valve (698180)
- KOHLER Harness Wiring Assembly (32 176 41-S)
- SPEEDCLEAN Spray Wand, 24 inch Long 90-Degree (8945-24)
- MTD Seal-Oil (721-04612)
- MAKITA Rapid Load Bump and Feed Trimmer Head (191R00-0)
- MAKITA LXT Brushless Couple Shaft w/13" St, 18V (XUX02ZX1)
- MAKITA Trimmer Guide (122703-7)
- BRIGGS & STRATTON Throttle Cable (740194MA)
- T TERRE Universal 4 Way Trimmer Head Replacement Compatible w/ Most Weed Eater Brands (591107053)
- STENS Trimmer Head Cover For Shindaiwa Echo String Weed Whackers 385-074 (385-074)
- BRIGGS & STRATTON Height Guide Assembly - Metal (740299MA)
- Makita Trimmers