Shop All Screwdriver Bits
Makita
1" Self Feed Bit
Mfr # D-29935
Zoro # G3993958
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Style Milled Flat
- Point Size 1"
- Impact Rated No
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # D-29935
- Zoro # G3993958
- UPC # 088381348485
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Point Size | 1" |
Shank Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Item | Socket Bit |
Shank Style | Milled Flat |
Item | Self Feed Bit,1" |
Impact Rated | No |
SAE or Metric | SAE |
Fastening Tool Item Type | Self Feed Bits |
Description
Self Feed Bit,1 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points (J5276AM)
- PROTO Screw Extractor, 7/32 In. (J9523)
- WESTWARD Arbor, Carbon Steel (29VU94)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- MAKITA Impact GOLD® PH1 (2-1/2") Double-Ended Bit, 3/pk (B-39578)
- MAKITA #2 Phillips Power Bit (784233-2)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MAKITA PH2, Power, Bit, 2", PK150 (A-96671-10)
- MAKITA Bit Driver Set 40Pc (A-98332)
- MAKITA PH2, Drywall, Insert Bit, 1", PK250 (A-98843-10)
- VEGA Square 2 Power Bit x 3-1/2 (190R2A)
- Makita Screwdrivers and Nutdrivers