Shop All Wire Wheel Brushes
Makita
1" Knot Wire End Brush, 1/4" Straight Shank
Mfr # B-63052
Zoro # G1271217
original price:
$16.35
16% off
new price: $13.59
/ea
Not eligible for select promotions
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4,500 RPM
- Arbor Hole Size No Arbor
- Bristle Trim Length 1 in
- Face Width 1 in
- Brush Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-63052
- Zoro # G1271217
- UPC # 088381531528
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Bristle Trim Length | 1 in |
Face Width | 1 in |
Brush Dia. | 1 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | 1/4 in |
Shank Length | 1/4 in |
Bristle Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 4,500 RPM |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Knot Wire End Brush |
Abrasive Material | Carbon Steel |
For Use With | Makita Angle Grinders |
Bristle Type | Standard Twist Knot Wire |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Knot Wire End Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM, Shank Length 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 11", P120 Grit, PK50 (9A-262-120)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P100G, PK100 (66261131565)
- PFERD Sanding Belt, 1/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43551)
- NORTON CO Benchstone, 8 in L, 2 in W, 1 in Thick, CoarseFine, Silicone Carbide Abrasive (85455)
- MAKITA 4" Crimped Wire Wheel, 5/8"-11 (A-98376)
- MAKITA 4" Stringer Bead Twist Wire Wheel, Stainless, 5/8"-11 (A-98491)
- MAKITA X-LOCK 4 1/2" Carbon Steel Crimped Wire (D-72665)
- MAKITA Nylon Brush Wheel, 80 Grit, Coarse (794384-3)
- MAKITA 1" Crimped Wire End Brush, 1/4" Straight Shank (B-63030)
- MAKITA KNOT TWIST WIRE WHEEL 4" 5/8" X 11 (MPA-98669)
- JAZ 48052 - 4-1/2in Stringer Bead Knot Wire Wheel, 32 Knots, .020in Steel, 5/8in-11 (48052-JAZ)
- Makita Wire Wheel Brushes