Shop All Wire Wheel Brushes
Makita
1" Crimped Wire End Brush, 1/4" Straight Shank
Mfr # B-63030
Zoro # G1271375
original price:
$21.92
44% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. RPM 4,500 RPM
- Arbor Hole Size No Arbor
- Face Width 1 in
- Wire Dia. 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-63030
- Zoro # G1271375
- UPC # 088381531504
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 1 in |
Face Width | 1 in |
Wire Dia. | 0.014 in |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | 1/4 in |
Shank Length | 1/4 in |
Bristle Length | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 4,500 RPM |
For Use With | Makita Angle Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Wire Wheel Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM, Shank Length 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Medium, Blendex (07H363)
- DRILLCO SET 4, Solid Carbide Bur Set Double Cut (70S004DC)
- PFERD 1-1/4" Power Tube Brush - .008 CS Wire, 1/4" Stem, SS/SS (83376)
- FLEX-HONE TOOL FHP, FLEX-HONE Oil - 1/2 Pint Bottle (FHP)
- MAKITA 3-3/8" Crimped Wire Bevel Brush, 5/8"-11 (A-98647)
- MAKITA 4" Crimped Wire Wheel, 5/8"-11 (A-98376)
- MAKITA 4" Knot Twist Wire Wheel, 5/8"-11 (A-98669)
- MAKITA 6" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98603)
- MAKITA 5" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98594)
- MAKITA 4" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98485)
- UNITED ABRASIVES/SAIT SAIT 09560 Carbon Steel Bench Wire Wheels 10" Dia x .014" Wire Size x 3/4"Arbor, Wide (1") Face Width, 1-Pack (09560)
- Makita Wire Wheel Brushes