Shop All Rotary Hammers
Makita
1-9/16" SDS-MAX Rotary Hammer, 10.0A
Mfr # HR4002
Zoro # G1500143
product price: $499.00
/ea
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Max
- Voltage 120 V
- No Load RPM 0 to 680
- Blows per Minute 0 to 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # HR4002
- Zoro # G1500143
- UPC # 088381081566
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 18 in |
Cord Length | 12 ft |
Description
Rotary Hammer Kit, Chuck Style SDS Max, Solid Bit Capacity in Concrete 1 9/16 in, Current 10 A, Voltage 120 V, Maximum Blows per Minute 2,500 bpm, Impact Energy 4.6 ft-lb, Blows per Minute 0 to 2500, Cord Length 12 ft, Core Bit Capacity in Concrete 4 1/8 in, Includes Bit Grease, Carrying Case, Depth Rod, Side Handle, Maximum Speed 380 RPM, Minimum Blows per Minute 0 bpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X30)
- DIABLO 1-1/4"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1300)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (2880305)
- MIDWEST FASTENER Metal Tweezers 2PK (32957)
- MAKITA Rotary Hammer, 1-3/16", SDS-PLUS, L-Shape (HR3001CK)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH01T)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH04Z)
- MAKITA 18V LXT® BL 11/16" SDS-PLUS Rotary Hammer Kit, HEPA Vac, AWS™ (5.0Ah) (XRH12TW)
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A (HR2811F)
- MAKITA 36V (18V X2) LXT® BL 1-9/16" SDS-MAX Rotary Hammer Kit, AWS™ (5.0Ah) (XRH07PTUN)
- BOSCH Cordless Rotary Hammers, 8.0 Ah, 18.0V (GBH18V-34CQN)
- Makita Rotary and Demolition Hammers