Shop All Welding Nozzle
Makita
1-3/8" Wide-Slot Nozzle
Mfr # PR00000029
Zoro # G4320769
original price:
$14.49
5% off
new price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1-3/8 in
- For Use With 43DH74
- Includes Wide-Slot Nozzle
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # PR00000029
- Zoro # G4320769
- UPC # 088381527934
- Country of Origin China
- Category Welding Nozzle
Dimensions
Size | 1-3/8 in |
Outside Diameter | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wide-Slot Nozzle |
For Use With | 43DH74 |
Includes | Wide-Slot Nozzle |
Material | Stainless Steel |
Application | Plastic Welding |
Type | Attachment |
Temp. Range (F) | 122 to 1202 |
Compatible with Manufacturer Part Number | HG6031VK, HG6530VK |
Nozzle Type | Wide-Slot Nozzle |
Number of Pieces | 1 |
Material Application | PVC |
Compatible Grainger Part Number | 55FD08 |
Description
Wide-Slot Nozzle, Nozzle Type Wide-Slot Nozzle, Outside Diameter 1 3/8 in, Compatible with Manufacturer Part Number HG6031VK, HG6530VK, Compatible with Grainger Part Number 55FD08, Includes Wide-Slot Nozzle, Material Application PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGARTRON Brushes, PK10 (WELC3149)
- ESAB Engine Driven Welder Generator, Gasoline (0707070150)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.25 In (42C)
- HAKKO Soldering Tip, Chisel, 1.6mm x 10mm (T15-D16)
- MAKITA 1-3/8" Reflector Nozzle (PR00000030)
- MAKITA 1-3/8" Welding Nozzle (PR00000034)
- MAKITA 1-3/8" Reduction Nozzle (PR00000031)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, 3/8" Tapered with 1/8" Recess (1230-1300) (P23T-37)
- ARC-ZONE Monster16 Double Replacement Nozzle for 3/32" Electrodes (A-MN16-332x2)
- AMERICAN TORCH TIP Nozzle Fixed Flush 1/2", Pk2 (23-50-F)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (71501057)
- Makita Welding Nozzle