Shop All Welding Nozzle
Makita
1-3/8" Welding Nozzle
Mfr # PR00000034
Zoro # G5121183
product price: $14.39
/ea
Not eligible for select promotions
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/8 in
- For Use With 43DH74
- Includes Welding Nozzle
- Type Attachment
- Application Pinpoint Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # PR00000034
- Zoro # G5121183
- UPC # 088381527989
- Country of Origin China
- Category Welding Nozzle
Dimensions
Size | 1-3/8 in |
Outside Diameter | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Nozzle |
For Use With | 43DH74 |
Includes | Welding Nozzle |
Type | Attachment |
Application | Pinpoint Heat |
Temp. Range (F) | 122 to 1202 |
Material | Stainless Steel |
Tool Compatibility | PR00000039 |
Compatible with Manufacturer Part Number | HG6031VK, HG6530VK |
Material Application | Copper, Heat Shrink Tubing, Plastic |
Number of Pieces | 1 |
Nozzle Type | Welder |
Compatible Grainger Part Number | 55FD08 |
Description
Welding Nozzle, Nozzle Type Welder, Outside Diameter 1 3/8 in, Compatible with Manufacturer Part Number HG6031VK, HG6530VK, Compatible with Grainger Part Number 55FD08, Includes Welding Nozzle, Material Application Copper, Heat Shrink Tubing, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Alum, Bronze, A2 Welding Wire, .045X33lb. (ABA2-045-33)
- XTRWELD Cylinder Cap. 3 1/8in. -11, Fine Thread, for High Pressure Cylinders, Primer Painted (CYCHPFTP)
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-10F)
- MILLER ELECTRIC TIG Torch Kit, A-125FV Series (WP-9FV-12-R)
- MAKITA 1-3/8" Reflector Nozzle (PR00000030)
- MAKITA 1-3/8" Wide-Slot Nozzle (PR00000029)
- MAKITA 1-3/8" Reduction Nozzle (PR00000031)
- LINCOLN ELECTRIC Nozzle, Gas, Slip-Adj, .50"(24A-50) (KP24A-50)
- AMERICAN TORCH TIP Nozzle, 22T-37-SS, PK2 (22T-37-SS)
- ARC-ZONE Monster12 Single Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches (A-MN12-3-332)
- LINCOLN ELECTRIC Nozzle, Gas, Slip-Adj, 0.50"(22-50) (KP22-50)
- Makita Welding Nozzle