Shop All Welding Nozzle
Makita
1-3/8" Solder Sleeve Reflector Nozzle
Mfr # PR00000033
Zoro # G4319064
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1-3/8 in
- For Use With 43DH74
- Includes Solder Sleeves Reflector Nozzle
- Temp. Range (F) 122 to 1202
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # PR00000033
- Zoro # G4319064
- UPC # 088381527972
- Country of Origin China
- Category Welding Nozzle
Dimensions
Size | 1-3/8 in |
Outside Diameter | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Solder Sleeve Reflector Nozzle |
For Use With | 43DH74 |
Includes | Solder Sleeves Reflector Nozzle |
Temp. Range (F) | 122 to 1202 |
Application | Heat Shrink Tubing |
Type | Attachment |
Material | Stainless Steel |
Material Application | Heat Shrink Tubing |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | HG6031VK, HG6530VK |
Nozzle Type | Reflector |
Compatible Grainger Part Number | 55FD08 |
Description
Solder Sleeve Reflector Nozzle, Nozzle Type Reflector, Outside Diameter 1 3/8 in, Compatible with Manufacturer Part Number HG6031VK, HG6530VK, Compatible with Grainger Part Number 55FD08, Includes Solder Sleeves Reflector Nozzle, Material Application Heat Shrink Tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Wxp 120 Soldering Iron (T0052920199N)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, 1/2" with 1/8" Recess (1230-1110) (P23-50)
- POWERWELD Airco Style Cutting Tip, LP Propane/Natural Gas, #0 (261-0)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1139)
- MAKITA 1-3/8" Wide-Slot Nozzle (PR00000029)
- MAKITA 1-3/8" Welding Nozzle (PR00000034)
- MAKITA 1-3/8" Reduction Nozzle (PR00000031)
- MAKITA 1-3/8" Reflector Nozzle (PR00000030)
- PARKER TORCHOLOGY Bernard Centerfire Style Nozzle, Brass, 5/8 in. with 1/8 in. Recess (PNS-5818B)
- BERNARD BERNARD Copper Straight MIG Weld Nozzle (NS-5800C)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, Coarse, 1/2" with 5/32" Recess (1240-1414) (P24CT-50S)
- Makita Welding Nozzle