Shop All Welding Nozzle
Makita
1-3/8" Reflector Nozzle
Mfr # PR00000030
Zoro # G4319046
product price: $23.89
/ea
Not eligible for select promotions
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-3/8 in
- For Use With 43DH74
- Includes Reflector Nozzle
- Temp. Range (F) 122 to 1202
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # PR00000030
- Zoro # G4319046
- UPC # 088381527941
- Country of Origin China
- Category Welding Nozzle
Dimensions
Size | 1-3/8 in |
Outside Diameter | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reflector Nozzle |
For Use With | 43DH74 |
Includes | Reflector Nozzle |
Temp. Range (F) | 122 to 1202 |
Material | Stainless Steel |
Application | Plastic Welding |
Type | Attachment |
Compatible with Manufacturer Part Number | HG6031VK, HG6530VK |
Number of Pieces | 1 |
Material Application | Copper, Heat Shrink Tubing, Plastic |
Nozzle Type | Reflector |
Description
Reflector Nozzle, Nozzle Type Reflector, Outside Diameter 1 3/8 in, Compatible with Manufacturer Part Number HG6031VK, HG6530VK, Compatible with Grainger Part Number 55FD08, Includes Reflector Nozzle, Material Application Copper, Heat Shrink Tubing, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- WELLER Replacement Lockout Pencil (PW50)
- WELLER WELLER pc Crdles Solder Iron Kit (WLIBA4)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKD-4)
- MAKITA 1-3/8" Wide-Slot Nozzle (PR00000029)
- MAKITA 1-3/8" Welding Nozzle (PR00000034)
- MAKITA 1-3/8" Reduction Nozzle (PR00000031)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002538)
- HECK INDUSTRIES Bench Beveler, 1/2 HP, 110V (VA-400)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-25/M-40 1/2 R.1/8 (54C132)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-50R)
- Makita Welding Nozzle