Shop All Welding Nozzle
Makita
1-3/8" Reduction Nozzle
Mfr # PR00000031
Zoro # G4320610
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1-3/8 in
- For Use With 43DH74
- Material Stainless Steel
- Type Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # PR00000031
- Zoro # G4320610
- UPC # 088381527958
- Country of Origin China
- Category Welding Nozzle
Dimensions
Size | 1-3/8 in |
Outside Diameter | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reducer Nozzle |
For Use With | 43DH74 |
Material | Stainless Steel |
Type | Attachment |
Application | Pinpoint Heat |
Temp. Range (F) | 122 to 1202 |
Includes | Air Reducer Nozzle |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | HG6031VK, HG6530VK |
Material Application | Copper, Heat Shrink Tubing, Plastic |
Nozzle Type | Reducer |
Compatible Grainger Part Number | 55FD08 |
Description
Reducer Nozzle, Nozzle Type Reducer, Outside Diameter 1 3/8 in, Compatible with Manufacturer Part Number HG6031VK, HG6530VK, Compatible with Grainger Part Number 55FD08, Includes Air Reducer Nozzle, Material Application Copper, Heat Shrink Tubing, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HELMET WELDING AUTO DARKENING (TL41260)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (325-6X10)
- INDUCTION INNOVATIONS Preformed Coil, 3/4" ID (MD99-611)
- POWERWELD Replacement Hose Assembly for PW-500PT (PW-500PTHA)
- MAKITA 1-3/8" Wide-Slot Nozzle (PR00000029)
- MAKITA 1-3/8" Welding Nozzle (PR00000034)
- LINCOLN ELECTRIC LINCOLN Extended Reach MIG Weld Nozzle (KP3359-1-50R)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- VICTOR Heating Nozzle, 300, Professional; 12-MFA-CS, Heavy-Duty (0387-0064)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3160-1-50R)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP2843-2)
- Makita Welding Nozzle