Shop All Heat Gun Accessories
Makita
1-3/8" Glass Protection Nozzle
Mfr # PR00000028
Zoro # G2123923
product price: $18.79
/ea
Not eligible for select promotions
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Attachment
- Size 1-3/8 in
- Application Drying Putty
- For Use With 43DH74
- Temp. Range (F) 122 to 1202
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # PR00000028
- Zoro # G2123923
- UPC # 088381527927
- Country of Origin China
- Category Heat Gun Accessories
Dimensions
Size | 1-3/8 in |
Outside Diameter | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Glass Protection Nozzle |
Type | Attachment |
Application | Drying Putty |
For Use With | 43DH74 |
Temp. Range (F) | 122 to 1202 |
Includes | Glass Protection Nozzle |
Compatible with Manufacturer Part Number | HG6031VK, HG6530VK |
Nozzle Type | Protector |
Number of Pieces | 1 |
Material Application | Glass |
Material | Stainless Steel |
Compatible Grainger Part Number | 55FD08 |
Description
Glass Protection Nozzle, Nozzle Type Protector, Outside Diameter 1 3/8 in, Compatible with Manufacturer Part Number HG6031VK, HG6530VK, Compatible with Grainger Part Number 55FD08, Includes Glass Protection Nozzle, Material Application Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Magnetic Pin Guide (19967)
- EUROBOOR Countersink, 3/8"-2", 3/4" Arbor for mag drills (SCE.50)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 2 In (A-170-HG)
- STEINEL Spreader Nozzle, 200mm, For 5KNP7, 4KFU6 (8in /200mm Spreader Nozzle / HB 1750)
- MASTER APPLIANCE Heat Gun Storage Case (35351)
- MASTER APPLIANCE Switch Bezel Kit, 3-Position, 5" L x 8" W (30075)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 3/4 In (A-160-HG)
- PERFORMANCE TOOL Heat Gun, W50076 (W50076)
- MASTER APPLIANCE Storage Case, 16" L x 14" W x 8" H (30100)
- Makita Heat Guns and Kits