Shop All Hammer Drill Bits
Makita
1-3/4" SDS-MAX or Spline Rotary Hammer Core Bit
Mfr # B-66634
Zoro # G0603977
product price: $131.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 1.75
- Overall Length 4 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 3 in
- Drill Bit Size 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-66634
- Zoro # G0603977
- UPC # 088381539548
- Country of Origin Multiple
- Category Hammer Drill Bits
Dimensions
Overall Length | 4 in |
Maximum Drilling Depth | 3 in |
Drill Bit Size | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 1.75 |
Cutting Direction | Right Hand |
Impact Rated | No |
Percussion Rated | Yes |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Description
Hammer Drill Bit, 1 3/4 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pry Bars, Screwdriver Handle Pry Bar (J2150)
- EAZYPOWER Spanner Insert Power Bit, No. 6, 2" (73272/B)
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Socket (SHD22138)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-2.5)
- MAKITA Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2" (B-66709)
- MAKITA 4" SDS-MAX or Spline Rotary Hammer Core Bit (B-66678)
- SURTEK Sds Plus Hammer Drill Bit 34 X 12 (119219)
- BOSCH Hammer Drill Bit, SDS Plus, 5/16"x4", PK25 (HCFC2051B25 + HCFC2041B10)
- BOSCH Hammer Drill Bit (LBHX006)
- ARTU SDS Plus Drill Bit 5/32" x 6.000"L (01200)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 29"L, SDS Max (HC5082)
- Makita Hammer Drill Bits