Shop All Hole Saws
Makita
1-3/4" Bi-Metal Hole Saw Bit
Mfr # 714020-A
Zoro # G4002699
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood, Steel
- Tooth Material High Speed Steel
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-18 |
Saw Dia. | 1-3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood, Steel |
Tooth Material | High Speed Steel |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Item | Hole Saw Bit,1-3/4" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw Bit,1-3/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 7/32" Size, 3-3/4" L (BL4141IM)
- HANSEN Socket Tray, Green, Plastic (12043)
- TITAN SKT HEX BIT 1/2" DR 21MM (TL15621)
- BON TOOL Bon 22-335 Concrete Rake, Without Hook (22-335)
- MAKITA 3-1/2" Bi-Metal Hole Saw Bit (714038-A)
- MAKITA 1-1/4" Carbide-Tipped Hole Saw (714077-A)
- LENOX Hole Saw, Bi-Metal, Saw Dia 3" (3004848L)
- DRILL AMERICA 1-5/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1312)
- WESTWARD Hole Saw, Bi-Metal, 2-3/4 in. (29VU28)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/4" (3003636L)
- DIABLO 2-1/2" Carbide Tipped Hole Saw (DHS2500CT)
- Makita Hole Saws & Cutters