Makita

1-1/4" SDS-PLUS Rotary Hammer, AVT® (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Rotary Hammers

Key Features

  • Promotion Restriction Not eligible for promotion
  • Chuck Type SDS Plus
  • Voltage 120 V
  • No Load RPM 315 to 630
  • Blows per Minute 1650 to 3300
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tool Length 15 5/8 in
Cord Length 16 ft

Description

Rotary Hammer Kit, Chuck Style SDS Plus, Solid Bit Capacity in Concrete 1 1/4 in, Current 8.2 A, Voltage 120 V, Maximum Blows per Minute 3,300 bpm, Impact Energy 4.7 ft-lb, Blows per Minute 1650 to 3300, Cord Length 16 ft, Core Bit Capacity in Concrete 3 1/2 in, Includes Bit Grease, Carrying Case, Depth Rod, Side Handle, Maximum Speed 630 RPM, Minimum Blows per Minute 1,650 bpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products