Shop All Routers
Makita
1-1/4 HP* Plunge Router
Mfr # RP0900K
Zoro # G7582906
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 1 1/4 hp
- Voltage 120V AC
- Amps 8 A
- Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tool Length (In.) | 8 17/32 in |
Overall Depth (In.) | 8 1/2 in |
Overall Depth | 8 1/2 in |
Overall Height | 8 1/2 in |
Cord Length | 9 ft |
Collet Size | 1/4 in |
Shank Diameter | 0.25 in |
Plunge Depth Capacity | 1 3/8 in |
Description
Router, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 1.25 hp, Current 8 A, Maximum Speed 27,000 RPM, Number of Speed Settings 1, Speed Setting Fixed, Collet Size 1/4 in, Plunge Depth Capacity 1 3/8 in, Voltage 120V AC, Router Class Compact, Handle Type Standard Double Grip, Start Type Instant Start, Kit Contents 1/4 in Collet, Straight Guide, Tool Case, (2) Spanner Wrench, Tool Weight 6 lb, Includes 1/4 in Collet, Straight Guide, Tool Case, Spanner Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 21/64 (C23142)
- BOA 17061 GRABIT EXTRACTORS, 4 PC SET (BO17061)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Full Polish Finish (J5249FW)
- VEGA INDUSTRIES ACR Power Bit, #2 X 2", Grey (150P2ACR)
- MAKITA 2-1/4 HP* Router (RF1101)
- MAKITA Compact Router Kit 1-1/4 hp (RT0701CX7)
- MAKITA 3-1/4 HP* Plunge Router (RP1800)
- MAKITA Cordless Compact Router, 18V LXT Battery (XTR01Z/BL1840BDC2)
- MAKITA 1-1/4 HP* Compact Router (RT0701C)
- MAKITA 18V LXT® Compact Brushless Router (XTR01Z)
- DEWALT Router, 3 HP ELEC PLUNGE ROUTER (DW625)
- Makita Routers & Accessories