Shop All Routers
Makita
1-1/4 HP* Compact Router
Mfr # RT0701C
Zoro # G4931123
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 1 1/4 hp
- Voltage 120V AC
- Amps 6.5 A
- Base Size (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Size (In.) | 4 |
Tool Length (In.) | 4 in |
Overall Depth (In.) | 7 7/8 in |
Overall Width (In.) | 4 in |
Overall Width | 4 in |
Overall Height | 7 7/8 in |
Overall Depth | 7 7/8 in |
Base Width | 4 in |
Collet Size | 1/4 in |
Shank Diameter | 0.25 in |
Description
Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 1.25 hp, Current 6.5 A, Maximum Speed 30,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, Voltage 120V AC, Router Class Compact, Handle Type Palm Grip, Start Type Soft-Start, Kit Contents 1/4 in Collet, Straight Guide, Trimmer Base, (2) Spanner Wrench, Tool Weight 3.9 lb, Includes 1/4 in Collet, Straight Guide, Trimmer Base, Spanner Wrench, Base Width 4 in, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Welders Chipping Hammer (41225)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #37 (44107)
- FLETCHER-TERRY 3000 Wall Machine - Glass and Acrylic Cutter (66004712)
- CLE-LINE 118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/8x4.5IN (C23289)
- MAKITA 2-1/4 HP* Router Kit with Plunge Base (RF1101KIT2)
- MAKITA 18V LXT® Compact Brushless Router Kit (5.0Ah) (XTR01T7)
- MAKITA Makita® RT0701C 1-1/4 HP Compact Router, Fixed base, 10,000-30,000 RPM, var. spd. (RT0701C)
- MAKITA 3-1/4 HP* Variable Speed Plunge Router (RP2301FC)
- MAKITA 18V LXT® Compact Brushless Router (XTR01Z)
- MAKITA Compact Router Kit 1-1/4 hp (RT0701CX7)
- DRILL AMERICA #2 HSS Aircraft Taper Router (D/ATR-2)
- Makita Routers & Accessories