Shop All Hole Saws
Makita
1-1/4" Carbide-Tipped Hole Saw
Mfr # 714077-A
Zoro # G4002750
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Aluminum, Galvanized Iron and Stainless Steel
- Tooth Material Carbide Tipped
- Application For Drilling Holes in Metals
- Max. Cutting Depth 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/8" |
Saw Dia. | 1-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Aluminum, Galvanized Iron and Stainless Steel |
Tooth Material | Carbide Tipped |
Application | For Drilling Holes in Metals |
Impact Rated | No |
Item | C.T. Hole Cutter,For DA6300,1-1/4" |
Hole Saw Product Grouping | Hole Saws |
Description
C.T. Hole Cutter,For DA6300,1-1/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5477)
- OASIS MACHINERY Portable Air Cleaner 3 Fan Variable Speed (DC1700)
- RIDGID Pump Gun Only, For Use With 1ED22 Oiler (72332)
- WILTON Sbv-100, Super Junior 4"Vise W/ Swivel Base (WIL63248)
- MAKITA 1-3/4" Bi-Metal Hole Saw Bit (714020-A)
- MAKITA 3-1/2" Bi-Metal Hole Saw Bit (714038-A)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (FCH0116-G)
- DEWALT Bi-Metal Hole Saws (DAH180022)
- LENOX Hole Saw (LXAH3112)
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/16 (3001717L)
- Makita Hole Saws & Cutters