Shop All Auger Drill Bits
Makita
1-1/2" X 6" Ship Auger Bit
Mfr # D-35829
Zoro # G3992558
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1-1/2"
- Overall Length 6"
- Shank Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # D-35829
- Zoro # G3992558
- UPC # 088381370905
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/2" |
Overall Length | 6" |
Shank Size | 1-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ship Auger Bit,1-1/2" x 6" |
Description
Ship Auger Bit,1-1/2 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Biscuit Joiner, 20V, Brushless (DCW682B)
- MICROMAG MicroMag 20" Magnetic Filter with Aluminum base and SAN bowl (MM20/1.5)
- PROTO Combination Wrench, SAE, 2-1/2in Size (J1280)
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- MAKITA Ship Auger Bit, 13/16" x 18" (D-35900)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2090)
- BOSCH NailKiller Auger, 3/8In x 17In, Tube (NKLT06)
- IRWIN DRILLBIT 1""X4"" SPDBRMX (1866037)
- BOSCH NailKiller Auger, 1/2In x 13In, Tube (NKMT08)
- IRWIN Auger Bits, 1in Bit Size, Length 7.5in (49916)
- BOSCH NailKiller Auger 1-1/4In x 7-1/2In (NKSB20)
- Makita Auger Drill Bits