Shop All Demolition Hammer Accessories
Makita
1-1/2" x 12" Scaling Chisel, SDS-MAX
Mfr # 751235-A
Zoro # G4004178
Not eligible for select promotions
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 751235-A
- Zoro # G4004178
- UPC # 088381936491
- Country of Origin United States
- Category Demolition Hammer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Scaling Chisel,SDS-MAX,1-1/2" x 12" |
Description
Scaling Chisel,SDS-MAX,1-1/2 In. x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/2 (55264)
- DAYTON AS-5-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (3ZN16)
- GEARWRENCH 17mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86717)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- MAKITA One-Piece Bushing Tool, 1-3/4" x 9-3/4" (751714-A)
- MAKITA 1-3/4" x 14-3/4" One-Piece Bushing Tool, 1-1/8" Hex (751717-A)
- MAKITA Asphalt Cutter, 5" x 15", 3/4" Hex (751624-A)
- MAKITA 20-1/2" Bull Point, 1-1/8" Hex (D-21353)
- MAKITA 3" x 12" Scaling Chisel, General Purpose, SDS-MAX (D-36522)
- MAKITA Hammer Bit Grease (194683-7)
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scraping Chisel (48-62-3025)
- Makita Rotary and Demolition Hammers