Shop All Speed Reducers
Makishinko
20MM 30:1 RIGHT ANGLE GEAR REDUCER
Mfr # H0-40-1/30-YB
Zoro # G612180401
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makishinko
- MFR # H0-40-1/30-YB
- Zoro # G612180401
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series B, 1-7/16 In (B 1 7/16)
- ARO Regulator (Super-Duty Series), R37561-100 (R37561-100)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-40M RESALE (125810 INS-SC-40M)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-2-X-SS)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN99)
- DAYTON Speed Reducer, C-Face, 56C, 17.5:1 (4Z617)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z304)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 100:1, 56C NEMA Frame (CALM50-100/1-56C)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 20:1 (F732-20E-B9-G)
- Makishinko Speed Reducers