Shop All 3D Printer Materials
Makerbot
MakerBot 4Pk Build Plate Tape For Z18
Mfr # MP06626
Zoro # G405978581
Free Shipping & Returns
$210.99
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
- Brand Makerbot
- MFR # MP06626
- Zoro # G405978581
- UPC # 817913012101
- Country of Origin United States
- Category 3D Printer Materials
Description
Build plate tape for makerbot replicator z18.this pack of build plate tape includes four sheets for use with the makerbot replicator z18 3d printer. This tape makes it even easier to neatly remove 3d prints from your build plate..more info:.comes in packages of 4 sheets.surface area of 12.1 x 12.1 in or 30.7 x 30.7 cm.single sheets make it easy to apply and remove tape from the build plate.medium adhesion makes build plate tape easy to remove. .note: rubbing alcohol can be used to wipe down makerbot build plate tape as oils from users' fingers can accumulate over time and reduce adhesion. Do not use acetone on build plate tape.
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
- ZORO SELECT Corrugated Mailers, 8" x 8" x 2", White, 50/Bundle (M882)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Neon Yellow, 750/Pack (5972)
- RUST-OLEUM Modern Masters 6oz Metallic Paint Rose Quartz (ME79406)
- ZORO SELECT Flat Corrugated Boxes, 20" x 18" x 4", Kraft, 25/Bundle (55VH59)
- MAKERBOT MakerBot® Method Model Extruder (900-0012A)
- MAKERBOT MakerBot® PVA Precision Material (375-0002A)
- MAKERBOT MakerBot® 10Pk Filament Starter Small (MP06591)
- MAKERBOT MakerBot® Sketch PLA Filament Black (375-0048A)
- MAKERBOT MakerBot® Nylon Carbon Fiber Filament (375-0059A)
- MAKERBOT MakerBot® 10Pk Filament Starter Large (MP06572)
- NINJATEK Eel Midnight 1.75Mm 1Kg (3DEL0117510)
- Makerbot Printers & Scanners