Shop All Other Small Engine Parts
Makeithappen
Thomas & Betts 5133741U 1 in. PVC Service Entrance Cap
Mfr # MA707943
Zoro # G904165857
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makeithappen
- MFR # MA707943
- Zoro # G904165857
- UPC # 657248327361
- Country of Origin China
- Category Other Small Engine Parts
Description
Features
- Used As A Connecting Point In An Overhead Service Entrance
- Schedule 40
- Includes Female Slip Ends
- PVC Service Entrance Cap
- Size: 1 in.
- Dimension: 2.8" H x 2.2" W x 3.4" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON CHNSW FILE & GUIDE 7/32"" (25892)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-20X30)
- GORDONS Gordons 792000 Concentrate Trimec Lawn Weed Killer; Gallon (838414)
- TECUMSEH Recoil Repair Kit Rpl 590693 (590779)
- BRIGGS & STRATTON ROD-PUSH (692003)
- KOHLER Key Switch Assembly (25 099 38-S)
- MTD Rectifer-Regulator (25 403 35-S)
- MTD Shaft-Detent (738-0645)
- BRIGGS & STRATTON Pre Cleaner (710268)
- BRIGGS & STRATTON WIRE-STOP (695630)
- MTD Pulley-V Idler (756-04324)
- Makeithappen Other Small Engine Parts