Makeithappen

Mahogany Finished Laundry Hamper with Interior Bag


product price: $190.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Contemporary design for your bed or bath by adding this laundry hamper to your home décor. This laundry hamper is a solid wood construction hamper; it adds durability and elegance to any room and helps to keep your room neat and contemporary. This laundry hamper comes with a canvas bag and double hinges with hardware and other accessories to assemble. There are also rubber bumpers on the lid which help to prevent damage to the hamper. Two hand grips on the side makes it easy for you to carry your clothes to your laundry room or you can also take out the canvas bag to your laundry room. This beautiful hamper is functional while adds class and style to your room. Assembly required. Hamper Size: 24''H x 13.5''D x 20''W. Assemble weight: 12 lbs.
  • Rectangular design for contemporary style
  • Solid wood construction for durability
  • Hand grips on both sides for portability
  • Laundry hamper is lined with a canvas bagg
  • Rubber bumpers for lid to prevent marringg of painted surface
  • Enamel coating for durability appearancee and ease of cleaning
  • Mahogany Finish
  • Product dimensions in inches ( L x W x H): 5 x 21 x 24.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.