Shop All Electrical Boxes
Makeithappen
Electrical Box, New Work Box, 2 Gang
Mfr # MA571466
Zoro # G810759065
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type New Work Box
- Number of Gangs 2
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makeithappen
- MFR # MA571466
- Zoro # G810759065
- UPC # 723902330159
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | New Work Box |
Number of Gangs | 2 |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- NVENT CADDY Conduit Clip, Spring Steel (24M24)
- SPER SCIENTIFIC Large Display Bench Timer (810028)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT220CL-PURPLE)
- RACO Electrical Box, 44 cu in, Cable Box, 3 Gang, PVC, Rectangular (7846RAC)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron (FSD-2-75)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE THREE 1-1/4 INCH EMT (S1R8JNC12)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFD175-NL-Q)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (574)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, Stainless Steel (RF506SS)
- Makeithappen Electrical Boxes