Shop All Electrical Boxes
Makeithappen
Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC
Mfr # MA570072
Zoro # G003896393
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 cu in
- Box Type Outlet Box
- Material PVC
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makeithappen
- MFR # MA570072
- Zoro # G003896393
- UPC # 723902330142
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 25 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Color | Blue |
Description
Features
- 2 Gang Old Work Switch and Outlet Box
- Capacity - 25 cu. in.
- Color - Blue
- Material - PVC
- Plaster Ears
- 6 Integral Clamps
- With 2 Zip Mount Retainers
- Dimension - 0.44 x 0.31 x 0.37 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSSMAN Plug Fuse, MB Series, 15 A, 125V AC (BP/MB-15)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (GLAA20A2B)
- JOHNSON CONTROLS A421Abj-02C Electronic Single (A421ABJ-02)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50 (24C819)
- TAYMAC Electrical Box, Outlet Box, Round (RB550S)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Steel, Square (911-9)
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (224)
- Makeithappen Electrical Boxes